Sprocket Pilot Bore Simplex
Chain pitch | 25.4 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 32 |
Chain pitch | 25.4 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 32 |
ISO code | 16B-1 |
Pilot bore diameter | 25 mm |
Pitch diameter | 29.13 mm |
Outer diameter | 27 mm |
Material | C45 steel |
Drilling diameter | 25 mm |
Total width | 50 mm |
Crown circle diameter | 27 mm |
Usually arrives within 14 working days