Sprocket - Taper Bore Type Simplex
Chain pitch | 19.05 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 13 |
Chain pitch | 19.05 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 13 |
ISO code | 12B-1 |
Taper bush | 1210 |
Hub diameter | 60 mm |
Pitch diameter | 79.59 mm |
Outer diameter | 87.5 mm |
Material | C45 steel |
Total width | 25 mm |
Crown circle diameter | 87.5 mm |
In stock: Next day delivery