MECALINE 894622 P16B1017SS 8SR17SS STAINLESS STEEL BS SIMPLEX PILOT BO

Sprocket Pilot Bore Simplex - Stainless Steel

See technical informationSee documents
References
Mecaline:P16B1017SS
Rubix:254A7628
Manufacturer :894622
brand logo
Technical specifications
Chain pitch25.4 mm
Profilesimplex (1)
Number of teeth17
See all Specifications
Documents

Product details : MECALINE 894622 P16B1017SS 8SR17SS STAINLESS STEEL BS SIMPLEX PILOT BO


These Mecaline sprockets are made from Stainless steel, Simplex version.
Sprocket Pilot Bore 16B1 -17 teeth - Stainless Steel

Strengths

Corrosion resistant

Applications

For use with BS chain products, particularly suited in areas of food production applications.

Technical specifications


Attributes
Chain pitch25.4 mm
Profilesimplex (1)
Number of teeth17
ISO code16b-1
Materialstainless steel
Pilot bore diameter20 mm
Hub diameter100 mm
Pitch diameter138.22 mm
Outer diameter149 mm
Total width45 mm
Show UNSPSC/ECL@SS
£ 67.95 excl. VAT
/ Each
£ 81.54 incl. VAT
  • Usually arrives within 14 working days