MECALINE PMA12B3019 63-19 TRIPLEX TAPER LOCK SPROCKET
Sprocket - Taper Bore Type Triplex
See technical informationSee documentsReferences
Mecaline:PMA12B3019
Rubix:45036349
Manufacturer :857293
EAN:3660338125553


Technical specifications
| Chain pitch | 19.05 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 19 |
Documents
Product details : MECALINE PMA12B3019 63-19 TRIPLEX TAPER LOCK SPROCKET
Mecaline taper bore sprockets with Hardened teeth are made from C45 steel Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 12B3 - 19 teeth (2012) - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 19 |
| ISO code | 12b-3 |
| Material | c45 steel |
| Pitch diameter | 115.75 mm |
| Outer diameter | 124.2 mm |
| Total width | 49.8 mm |
| Crown circle diameter | 124.2 mm |
Show UNSPSC/ECL@SS
£ 35.88 excl. VAT
/ Each
£ 43.06 incl. VAT
- In stock: Next day delivery