Sprocket Pilot Bore Simplex
Chain pitch | 38.1 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 38 |
Chain pitch | 38.1 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 38 |
ISO code | 24b-1 |
Pilot bore diameter | 30 mm |
Pitch diameter | 461.39 mm |
Outer diameter | 476.2 mm |
Material | cast iron gg25 |
Drilling diameter | 30 mm |
Total width | 60 mm |
Crown circle diameter | 476.2 mm |
Usually arrives within 14 working days