Sprocket - Taper Bore Type Simplex
Chain pitch | 19.05 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 45 |
Chain pitch | 19.05 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 45 |
ISO code | 12b-1 |
Taper bush | 2517 |
Hub diameter | 108 mm |
Pitch diameter | 273.1 mm |
Outer diameter | 282.5 mm |
Material | gg25 cast iron |
Total width | 45 mm |
Crown circle diameter | 282.5 mm |
Usually arrives within 14 working days