MECALINE 857374 PMA20B1057 101-57 SIMPLEX TAPER LOCK SPROCKET 57 TH

Sprocket - Taper Bore Type Simplex

See technical informationSee documents

References

Mecaline:PMA20B1057
Rubix:254A7734
Manufacturer :857374
EAN:3660338126345
brand logo

Technical specifications

Chain pitch31.75 mm
Profilesimplex (1)
Number of teeth57
See all Specifications

Documents

Product details : MECALINE 857374 PMA20B1057 101-57 SIMPLEX TAPER LOCK SPROCKET 57 TH


Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 20B1 - 57 teeth (3020) - C45 Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch31.75 mm
Profilesimplex (1)
Number of teeth57
ISO code20b-1
Materialgg25 cast iron
Hub diameter160 mm
Pitch diameter576.36 mm
Outer diameter591.5 mm
Total width51 mm
Crown circle diameter591.5 mm
£ 302.25 excl. VAT
/ Each
£ 362.70 incl. VAT
  • Usually arrives within 14 working days