MECALINE P12B3013 866072 SPROCKET 13 TH. 12B3 (19,05) T
Sprocket Pilot Bore Triplex
See technical informationSee documentsReferences
Mecaline:P12B3013
Rubix:222A6897
Manufacturer :866072
EAN:3660338202582


Technical specifications
| Chain pitch | 19.05 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 13 |
Documents
Product details : MECALINE P12B3013 866072 SPROCKET 13 TH. 12B3 (19,05) T
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 12B3 - 13 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 13 |
| ISO code | 12b-3 |
| Material | c45 steel |
| Pilot bore diameter | 20 mm |
| Pitch diameter | 79.59 mm |
| Outer diameter | 87.5 mm |
| Total width | 70 mm |
| Crown circle diameter | 87.5 mm |
Show UNSPSC/ECL@SS
£ 24.85 excl. VAT
/ Each
£ 29.82 incl. VAT
- In stock: Next day delivery