Sprocket - Taper Bore Type Simplex
Chain pitch | 25.4 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 13 |
Chain pitch | 25.4 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 13 |
ISO code | 16b-1 |
Taper bush | 1615 |
Hub diameter | 73 mm |
Pitch diameter | 106.12 mm |
Outer diameter | 117 mm |
Material | c45 steel |
Total width | 25 mm |
Crown circle diameter | 117 mm |
In stock: Next day delivery