Sprocket - Taper Bore Type Simplex
Chain pitch | 9.525 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 27 |
Chain pitch | 9.525 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 27 |
ISO code | 06B-1 |
Taper bush | 1210 |
Hub diameter | 63 mm |
Pitch diameter | 82.02 mm |
Outer diameter | 86 mm |
Material | C45 steel |
Total width | 25 mm |
Crown circle diameter | 86 mm |
Usually arrives within 14 working days