Sprocket Pilot Bore Triplex Hardened Teeth
Chain pitch | 9.525 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 38 |
Chain pitch | 9.525 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 38 |
ISO code | 06B-3 |
Pilot bore diameter | 16 mm |
Hub diameter | 90 mm |
Pitch diameter | 115.37 mm |
Outer diameter | 119.5 mm |
Material | C45 Steel |
Drilling diameter | 16 mm |
Total width | 40 mm |
Crown circle diameter | 119.5 mm |
Usually arrives within 14 working days