Sprocket - Taper Bore Type Simplex
Chain pitch | 25.4 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 16 |
Chain pitch | 25.4 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 16 |
ISO code | 16B-1 |
Taper bush | 2012 |
Hub diameter | 90 mm |
Pitch diameter | 130.2 mm |
Outer diameter | 141 mm |
Material | C45 steel |
Total width | 32 mm |
Crown circle diameter | 141 mm |
In stock: Next day delivery