Sprocket Pilot Bore Hardened Teeth
Chain pitch | 25.4 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 19 |
Chain pitch | 25.4 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 19 |
ISO code | 16B-1 |
Pilot bore diameter | 20 mm |
Hub diameter | 100 mm |
Pitch diameter | 154.33 mm |
Outer diameter | 165.2 mm |
Material | C45 Steel |
Drilling diameter | 20 mm |
Total width | 45 mm |
Crown circle diameter | 165.2 mm |
Usually arrives within 14 working days