MECALINE 857375 PMA20B1076 101-76 SIMPLEX TAPER LOCK SPROCKET 76 TH
Sprocket - Taper Bore Type Simplex
See technical informationSee documentsReferences
Mecaline:PMA20B1076
Rubix:254A7735
Manufacturer :857375
EAN:3660338126352


Technical specifications
| Chain pitch | 31.75 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 76 |
Documents
Product details : MECALINE 857375 PMA20B1076 101-76 SIMPLEX TAPER LOCK SPROCKET 76 TH
Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 20B1 - 76 teeth (3020) - C45 Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 31.75 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 76 |
| ISO code | 20b-1 |
| Material | gg25 cast iron |
| Hub diameter | 160 mm |
| Pitch diameter | 768.32 mm |
| Outer diameter | 783.5 mm |
| Total width | 51 mm |
| Crown circle diameter | 783.5 mm |
Show UNSPSC/ECL@SS
£ 323.37 excl. VAT
/ Each
£ 388.04 incl. VAT
- Usually arrives within 14 working days