MECALINE 876375 P12B1009 6SR9 BS SIMPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Simplex
See technical informationSee documentsReferences
Mecaline:P12B1009
Rubix:254A7004
EAN:3660338299513

Documents
Product details : MECALINE 876375 P12B1009 6SR9 BS SIMPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 12B1 - 09 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 9 |
| ISO code | 12b-1 |
| Material | c45 steel |
| Pilot bore diameter | 12 mm |
| Pitch diameter | 55.7 mm |
| Outer diameter | 62 mm |
| Total width | 30 mm |
| Crown circle diameter | 62 mm |
Show UNSPSC/ECL@SS
£ 2.56 excl. VAT
/ Each
£ 3.07 incl. VAT
- Usually arrives within 14 working days
