MECALINE 857136 PMA06B3019 33-19 TRIPLEX TAPER LOCK SPROCKET 19 TH
Sprocket - Taper Bore Type Triplex
See technical informationSee documentsReferences
Mecaline:PMA06B3019
Rubix:254A7653
Manufacturer :857136
EAN:3660338124013


Technical specifications
| Chain pitch | 9.525 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 19 |
Documents
Product details : MECALINE 857136 PMA06B3019 33-19 TRIPLEX TAPER LOCK SPROCKET 19 TH
Mecaline taper bore sprockets with Hardened teeth are made from C45 steel Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 06B3 - 19 teeth (1008) - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 9.525 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 19 |
| ISO code | 06b-3 |
| Material | c45 steel |
| Pitch diameter | 57.87 mm |
| Outer diameter | 61.3 mm |
| Total width | 25.6 mm |
| Crown circle diameter | 61.3 mm |
Show UNSPSC/ECL@SS
£ 4.50 excl. VAT
/ Each
£ 5.40 incl. VAT
- Usually arrives within 14 working days