CHAIN SPROCKET PILOT BORE 05B-1 BS 8 X 3MM PITCH SIMPLEX 12 TEETH

Pilot bored sprocket

See technical information

References

Fenner:8MMS-12T-PB-FEN
Rubix:406A0272
Manufacturer :027J0112
brand logo

Technical specifications

Chain pitch8 mm
Profilesimplex (1)
Number of teeth12
See all Specifications

Product details : CHAIN SPROCKET PILOT BORE 05B-1 BS 8 X 3MM PITCH SIMPLEX 12 TEETH


Sprocket 05B-1 Z=12 pilot bored 8mm

Technical specifications


Attributes
Chain pitch8 mm
Profilesimplex (1)
Number of teeth12
ISO code05b-1
Materialc45 steel
Pilot bore diameter8 mm
Hub diameter20 mm
Pitch diameter30.91 mm
Outer diameter34.2 mm
Weight0.045 kg
Total width2.8 mm
Crown circle diameter34.2 mm
£ 5.65 excl. VAT
/ Each
£ 6.78 incl. VAT
  • Delivery usually within ( 2 ) days