References
Rexnord:L0881663361
Rubix:171A7833
Manufacturer :10350817
EAN:782934801990

Documents
Product details : REXNORD SPROCKET NS881T25R30
Technical specifications
Attributes
| Number of teeth | 25 |
|---|---|
| Drilling diameter | 30 mm |
| Material | reinforced polyamide |
| Primitive diameter | 151.99 mm |
Show UNSPSC/ECL@SS
£ 19.98 excl. VAT
/ Each
£ 23.98 incl. VAT
- Usually arrives within 14 working days
