Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Conveying elements
Chain wheels
Conveyor chain wheels
REGINA MATVEYOR SPROCKET REGINA-MPBSQ-600-36-40
REGINA MATVEYOR SPROCKET REGINA-MPBSQ-600-36-40
Sprocket
References
regina:
MPBSQ6003640
rubix:
171A8142
Technical specifications
Number of teeth
36
Drilling diameter
40
mm
Primitive diameter
148
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : REGINA MATVEYOR SPROCKET REGINA-MPBSQ-600-36-40
Technical specifications
Attributes
Number of teeth
36
Drilling diameter
40
mm
Primitive diameter
148
mm
Material
Reinforced Polyamide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.78
excl. VAT
/
Each
£
52.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
REGINA CMT027821604 782 SERIES Z16 SPROCKET 40MM ROUND BORE
REXNORD SPROCKET NS881T25R30
REXNORD 10028648 NS820-25T_30MM_1KW_PA SPROCKET
REXNORD 899.08.17 NS1000-18T_30MM_1KW_PA SPLIT SPROCKET
REXNORD SPROCKET NS880-12T-30MM-1KW-PA
REGINA CMT027821604 782 SERIES Z16 SPROCKET 40MM ROUND BORE
REXNORD SPROCKET NS881T25R30
REXNORD 10028648 NS820-25T_30MM_1KW_PA SPROCKET
REXNORD 899.08.17 NS1000-18T_30MM_1KW_PA SPLIT SPROCKET
REXNORD SPROCKET NS880-12T-30MM-1KW-PA