References
Mecaline:SPGM4021
Rubix:256A4883
Manufacturer :895406
EAN:3660338477546

Documents
Product details : MECALINE SPGM4021 SPUR GEAR - PINION MOD 4 Z21
Spur Gear - Pressure Angle 20°
MOD 4 z=21
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
| Module | 4 mm |
|---|---|
| Number of teeth | 21 |
| Material | c45 steel |
| Width | 40 mm |
Show UNSPSC/ECL@SS
£ 12.99 excl. VAT
/ Each
£ 15.59 incl. VAT
- Usually arrives within 14 working days
