Spur gear
Filter Options
Categories
spur gear (309)
1Brand
mecaline
(309)
9 Product(s) with 309 variant(s):
MECALINE SPGM2012 SPUR GEAR - PINION MOD 2 Z12
- mecaline:SPGM2012
- rubix:256A4763
- manufacturer :895240
- ean:3660338475917
- Usually arrives within 14 working days
- Module:2 mm
- Number of teeth:12
- Material:c45 steel
£ 1.39 excl. VAT
/ Each
MECALINE SPGM1.5016 SPUR GEAR - PINION MOD 1.5 Z16
- mecaline:SPGM1.5016
- rubix:256A4642
- manufacturer :895198
- ean:3660338475504
- Usually arrives within 14 working days
- Module:1.5 mm
- Number of teeth:16
- Material:c45 steel
£ 1.54 excl. VAT
/ Each
MECALINE SPGM1030 SPUR GEAR - PINION MOD 1 Z30
- mecaline:SPGM1030
- rubix:256A4696
- manufacturer :895169
- ean:3660338475221
- Usually arrives within 14 working days
- Module:1 mm
- Number of teeth:30
- Material:c45 steel
£ 2.23 excl. VAT
/ Each
MECALINE SPGM3015 SPUR GEAR - PINION MOD 3 Z15
- mecaline:SPGM3015
- rubix:256A4830
- manufacturer :895349
- ean:3660338476983
- Usually arrives within 14 working days
- Module:3 mm
- Number of teeth:15
- Material:c45 steel
£ 3.59 excl. VAT
/ Each
MECALINE SPGM2.5020 SPUR GEAR - PINION MOD 2.5 Z20
- mecaline:SPGM2.5020
- rubix:256A4726
- manufacturer :895308
- ean:3660338476587
- Usually arrives within 14 working days
- Module:2.5 mm
- Number of teeth:20
- Material:c45 steel
£ 3.79 excl. VAT
/ Each
MECALINE SPGM4012 SPUR GEAR - PINION MOD 4 Z12
- mecaline:SPGM4012
- rubix:256A4874
- manufacturer :895397
- ean:3660338477454
- Usually arrives within 14 working days
- Module:4 mm
- Number of teeth:12
- Material:c45 steel
£ 5.08 excl. VAT
/ Each
MECALINE SPGM5018 SPUR GEAR - PINION MOD 5 Z18
- mecaline:SPGM5018
- rubix:256A4914
- manufacturer :895438
- ean:3660338477850
- Usually arrives within 14 working days
- Module:5 mm
- Number of teeth:18
- Material:c45 steel
£ 18.86 excl. VAT
/ Each
MECALINE SPGM6012 SPUR GEAR - PINION MOD 6 Z12
- mecaline:SPGM6012
- rubix:256A4939
- manufacturer :895464
- ean:3660338478109
- Usually arrives within 14 working days
- Module:6 mm
- Number of teeth:12
- Material:c45 steel
£ 14.78 excl. VAT
/ Each
MECALINE SPGM6040WH SPUR GEAR - PINION MOD 6 Z40 WITHOUT HUB
- mecaline:SPGM6040WH
- rubix:256A4946
- manufacturer :895471
- ean:3660338478178
- Usually arrives within 14 working days
- Module:6 mm
- Number of teeth:40
- Material:c45 steel
£ 110.19 excl. VAT
/ Each


