SPZ Section Five Grooves V-Pulleys
Profile | SPZ |
---|---|
Pitch diameter | 106 mm |
Number of grooves | 5 |
Profile | SPZ |
---|---|
Pitch diameter | 106 mm |
Number of grooves | 5 |
Taper bush | 2012 |
Type | 8 |
Rim width | 64 mm |
Outer diameter | 110 mm |
Width | 32 mm |
Material | Cast iron GG25 |
Usually arrives within 14 working days