MECALINE 01SPA190 856204 V-PULLEY 1G SPA 190 TL 1610
SPA Section Single Groove V-Pulleys
See technical informationSee documentsReferences
Mecaline:01SPA190
Rubix:222A6451
Manufacturer :856204
EAN:3660338114939

Documents
Product details : MECALINE 01SPA190 856204 V-PULLEY 1G SPA 190 TL 1610
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPA - Taper Bush type (1610) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Pitch diameter | 190 mm |
| Taper bush | 1610 |
| Material | cast iron gg25 |
| Number of grooves | 1 |
| Type | 1 |
| Rim width | 20 mm |
| Outer diameter | 195.5 mm |
| Width | 25 mm |
Show UNSPSC/ECL@SS
£ 20.22 excl. VAT
/ Each
£ 24.26 incl. VAT
- Usually arrives within 14 working days
