References
Optibelt:TB SPB 236/5
Rubix:219A7588
Manufacturer :1715916
EAN:4014486247213



Product details : OPTIBELT TB SPB 236/500ZA TB-SPB-236/5 5 GROOVE PULLEY
V-grooved pulley for taper sockets – grooves to DIN 2211
V-grooved pulleys for taper bushings
Technical specifications
Attributes
| Logistic Weight | 16900 g |
|---|---|
| Profile | spb |
| Pitch diameter | 236 mm |
| Taper bush | 3535 |
| Material | en-gjl 200 - din en 1561 |
| Number of grooves | 5 |
| Type | plain disc |
| Rim width | 101 mm |
Show UNSPSC/ECL@SS
£ 93.44 excl. VAT
/ Each
£ 112.13 incl. VAT
- Usually arrives within 14 working days
