MECALINE 856550 04SPZ090 V-PULLEY 4G SPZ90 TB 1610

SPZ Section Four Grooves V-Pulleys

See technical informationSee documents

References

Mecaline:04SPZ090
Rubix:254A6435
Manufacturer :856550
EAN:3660338118364
brand logo

Technical specifications

Profilespz
Pitch diameter90 mm
Number of grooves4
See all Specifications

Documents

Product details : MECALINE 856550 04SPZ090 V-PULLEY 4G SPZ90 TB 1610


Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPZ - Taper Bush type (1610) - Cast Iron GG25

Strengths

Can run both Vee and Wedge belts

Applications

V belt power transmission drives

Technical specifications


Attributes
Profilespz
Pitch diameter90 mm
Number of grooves4
Taper bush1610
Materialcast iron gg25
Type8
Rim width52 mm
Outer diameter94 mm
Width25 mm
£ 6.51 excl. VAT
/ Each
£ 7.81 incl. VAT
  • Usually arrives within 14 working days