MECALINE 02SPB236 856309 V-PULLEY 2G SPB 236 TL 2517
SPB Section Two Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:02SPB236
Rubix:222A6488
Manufacturer :856309
EAN:3660338115974

Documents
Product details : MECALINE 02SPB236 856309 V-PULLEY 2G SPB 236 TL 2517
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPB - Taper Bush type (2517) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Pitch diameter | 236 mm |
| Number of grooves | 2 |
| Taper bush | 2517 |
| Material | cast iron gg25 |
| Type | 7 |
| Rim width | 44 mm |
| Outer diameter | 243 mm |
| Width | 45 mm |
Show UNSPSC/ECL@SS
£ 62.10 excl. VAT
/ Each
£ 74.52 incl. VAT
- In stock: Next day delivery
