SPZ Section Single Groove V-Pulleys
Profile | SPZ |
---|---|
Pitch diameter | 200 mm |
Number of grooves | 1 |
Profile | SPZ |
---|---|
Pitch diameter | 200 mm |
Number of grooves | 1 |
Taper bush | 2012 |
Type | 7 |
Rim width | 16 mm |
Outer diameter | 204 mm |
Width | 32 mm |
Material | Cast iron GG25 |
Usually arrives within 14 working days