SPA Section Six Grooves V-Pulleys
Profile | SPA |
---|---|
Pitch diameter | 212 mm |
Number of grooves | 6 |
Profile | SPA |
---|---|
Pitch diameter | 212 mm |
Number of grooves | 6 |
Taper bush | 3020 |
Type | 3 |
Rim width | 95 mm |
Outer diameter | 217.5 mm |
Width | 51 mm |
Material | Cast Iron |
Usually arrives within 14 working days