MECALINE 1 SPZ 63 1108 63X1 SPZ SECTION SINGLE GROOVE V PULLEY
SPZ Section Single Groove V-Pulleys
See technical informationSee documentsReferences
Mecaline:01SPZ063
Rubix:45036503
Manufacturer :856236
EAN:3660338115257

Documents
Product details : MECALINE 1 SPZ 63 1108 63X1 SPZ SECTION SINGLE GROOVE V PULLEY
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPZ - Taper Bush type (1108) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Pitch diameter | 63 mm |
| Taper bush | 1108 |
| Material | cast iron gg25 |
| Number of grooves | 1 |
| Type | 1 |
| Rim width | 16 mm |
| Outer diameter | 67 mm |
| Width | 22 mm |
Show UNSPSC/ECL@SS
£ 5.59 excl. VAT
/ Each
£ 6.71 incl. VAT
- In stock: Next day delivery
