MECALINE 875611 10SPC315 V-PULLEY 10G SPC315 TB 4545
SPC Section Ten Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:10SPC315
Rubix:254A6649
EAN:3660338291920

Documents
Product details : MECALINE 875611 10SPC315 V-PULLEY 10G SPC315 TB 4545
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPC - Taper Bush type (4545) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Pitch diameter | 315 mm |
| Number of grooves | 10 |
| Taper bush | 4545 |
| Material | cast iron |
| Type | 3 |
| Rim width | 263.5 mm |
| Outer diameter | 324.6 mm |
| Width | 114 mm |
Show UNSPSC/ECL@SS
£ 277.24 excl. VAT
/ Each
£ 332.69 incl. VAT
- Usually arrives within 14 working days
