MECALINE 02SPA063 856265 V-PULLEY 2G SPA 63 TL 1108
SPA Section Two Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:02SPA063
Rubix:222A6479
Manufacturer :856265
EAN:3660338115530

Documents
Product details : MECALINE 02SPA063 856265 V-PULLEY 2G SPA 63 TL 1108
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPA - Taper Bush type (1108) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Pitch diameter | 63 mm |
| Number of grooves | 2 |
| Taper bush | 1108 |
| Material | cast iron gg25 |
| Type | 9 |
| Rim width | 35 mm |
| Outer diameter | 68.5 mm |
| Width | 22 mm |
Show UNSPSC/ECL@SS
£ 4.70 excl. VAT
/ Each
£ 5.64 incl. VAT
- Usually arrives within 14 working days
