MECALINE 856770 06SPZ355 V-PULLEY 6G SPZ355 TB 2517
SPZ Section Six Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:06SPZ355
Rubix:254A6562
Manufacturer :856770
EAN:3660338120541

Documents
Product details : MECALINE 856770 06SPZ355 V-PULLEY 6G SPZ355 TB 2517
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPZ - Taper Bush type (2517) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Pitch diameter | 355 mm |
| Taper bush | 2517 |
| Material | cast iron gg25 |
| Number of grooves | 6 |
| Type | 5 |
| Rim width | 76 mm |
| Outer diameter | 359 mm |
| Width | 45 mm |
Show UNSPSC/ECL@SS
£ 64.30 excl. VAT
/ Each
£ 77.16 incl. VAT
- Usually arrives within 14 working days
