MECALINE 875467 03SPA236 V-PULLEY 3G SPA236 TB 2517
SPA Section Three Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:03SPA236
Rubix:254A6618
EAN:3660338290510

Documents
Product details : MECALINE 875467 03SPA236 V-PULLEY 3G SPA236 TB 2517
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPA - Taper Bush type (2517) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Pitch diameter | 236 mm |
| Taper bush | 2517 |
| Material | cast iron |
| Number of grooves | 3 |
| Type | 6 |
| Rim width | 50 mm |
| Outer diameter | 241.5 mm |
| Width | 45 mm |
Show UNSPSC/ECL@SS
£ 32.83 excl. VAT
/ Each
£ 39.40 incl. VAT
- Usually arrives within 14 working days
