FENNER TAPER LOCK PULLEY QXPZ SECTION 67MM 2 GROOVE TAPER BORED 1108
V-pulley for taper bush
See technical informationReferences
Fenner:SPZ67X2-FEN
Rubix:406A0948
Manufacturer :031Z0072



Product details : FENNER TAPER LOCK PULLEY QXPZ SECTION 67MM 2 GROOVE TAPER BORED 1108
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 67 SPZ 2 TL 1108
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Pitch diameter | 67 mm |
| Taper bush | 1108 |
| Material | grey cast iron gg25 |
| Number of grooves | 2 |
| Type | taper lock® trapezoidal groove pulley with tapered bore for removable hub |
| Rim width | 28 mm |
| Outer diameter | 71 mm |
| Width | 28 mm |
Show UNSPSC/ECL@SS
£ 18.46 excl. VAT
/ Each
£ 22.15 incl. VAT
- Delivery usually within ( 2 ) days
