MECALINE 2 SPB 160 2012 160X2 SPB SECTION TWO GROOVE V PULLEY
SPB Section Two Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:02SPB160
Rubix:45036535
Manufacturer :856302
EAN:3660338115905

Documents
Product details : MECALINE 2 SPB 160 2012 160X2 SPB SECTION TWO GROOVE V PULLEY
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPB - Taper Bush type (2012) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Pitch diameter | 160 mm |
| Taper bush | 2012 |
| Material | cast iron gg25 |
| Number of grooves | 2 |
| Type | 2 |
| Rim width | 44 mm |
| Outer diameter | 167 mm |
| Width | 32 mm |
Show UNSPSC/ECL@SS
£ 21.50 excl. VAT
/ Each
£ 25.80 incl. VAT
- In stock: Next day delivery
