MECALINE 2 SPA 190 2012 190X2 SPA SECTION TWO GROOVE V PULLEY

SPA Section Two Grooves V-Pulleys

See technical informationSee documents
References
Mecaline:02SPA190
Rubix:45036467
Manufacturer :856284
EAN:3660338115721
brand logo
Technical specifications
Profilespa
Pitch diameter190 mm
Number of grooves2
See all Specifications
Documents

Product details : MECALINE 2 SPA 190 2012 190X2 SPA SECTION TWO GROOVE V PULLEY


Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPA - Taper Bush type (2012) - Cast Iron GG25

Strengths

Can run both Vee and Wedge belts

Applications

V belt power transmission drives

Technical specifications


Attributes
Profilespa
Pitch diameter190 mm
Number of grooves2
Taper bush2012
Materialcast iron gg25
Type6
Rim width35 mm
Outer diameter195.5 mm
Width32 mm
Show UNSPSC/ECL@SS
£ 32.59 excl. VAT
/ Each
£ 39.11 incl. VAT
  • In stock: Next day delivery