MECALINE 2 SPA 85 1210 85X2 SPA SECTION TWO GROOVE V PULLEY
SPA Section Two Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:02SPA085
Rubix:45036529
Manufacturer :856270
EAN:3660338115585

Documents
Product details : MECALINE 2 SPA 85 1210 85X2 SPA SECTION TWO GROOVE V PULLEY
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPA - Taper Bush type (1210) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Pitch diameter | 85 mm |
| Number of grooves | 2 |
| Taper bush | 1210 |
| Material | cast iron gg25 |
| Type | 8 |
| Rim width | 35 mm |
| Outer diameter | 90.5 mm |
| Width | 25 mm |
Show UNSPSC/ECL@SS
£ 8.72 excl. VAT
/ Each
£ 10.46 incl. VAT
- In stock: Next day delivery
