Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ962 SPZ Wrapped Wedge Belt
MECALINE SPZ962 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ962
rubix:
45035765
manufacturer :
857835
ean:
3660338130847
Technical specifications
Profile
spz
Pitch length
962
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ962 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
spz
Pitch length
962
mm
Upper width
9.7
mm
Height
8
mm
Interior length
925
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.13
excl. VAT
/
Each
£
8.56
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
OPTIBELT OPTI REDPOWER BELT SPA 12826002
OPTIBELT OPTI REDPOWER BELT SPC 20006002
GATES 9331-01412 SPZ1412/3V560 SUPERHC
GATES SUPER HC VBELT SPB2650 SUPERHC
OPTIBELT OPTI REDPOWER BELT SPA 17076002
MECALINE 857649 V-BELT SPA 1707 E
SKF PHG-SPZ1270 WEDGE BELT
GATES 9625-61180 SPA1180 DELTA NARROW
GATES SPZ1250MN SUPERHC MN WEDGE BELT SPZ MCOG SPZ1250MC
GATES WEDGE BELT SPZ MCOG SPZ760MC
GATES PREDATOR BELT SPBP4000
GATES WEDGEBELTSPZMCOG SPZ630MN SUPERHC MN
GATES 9625-62882 SPA2882 DELTA NARROW
GATES WEDGEBELTSPZMCOG SPZ1950MN SUPERHC MN
OPTIBELT SPA 1250 1607266