Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ800 SPZ Wrapped Wedge Belt
MECALINE SPZ800 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ800
rubix:
45035738
manufacturer :
857822
ean:
3660338130717
Technical specifications
Profile
SPZ
Pitch length
800
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ800 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPZ
Pitch length
800
mm
Upper width
9.7
mm
Height
8
mm
Interior length
763
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.27
excl. VAT
/
Each
£
7.52
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
OPTIBELT OPTI REDPOWER BELT SPZ 21376002
OPTIBELT SPA 1932 1729029
OPTIBELT OPTI REDPOWER BELT SPA 31506002
GATES 4ROW SPB VEEBELT SPB3150/4 POWERBAND
GATES 9624-61812 SPZ1812 DELTA NARROW
OPTIBELT SPB 24107700 ISO WEDGE BELT SPB2410
OPTIBELT 5V 850 1685692
OPTIBELT SPB 7500 1596127
GATES SUPER HC VBELT SPA1032 SUPERHC
OPTIBELT OPTI REDPOWER BELT SPA 19076002
OPTIBELT OPTI REDPOWER BELT SPC 37506002
GATES 9624-61662 SPZ1662 DELTA NARROW
GATES WEDGEBELTSPAMCOG SPA2882MN SUPERHC MN
MECALINE SPA1150 SPA Wrapped Wedge Belt
MECALINE SPA2000 WRAPPED WEDGE BELT 2.0