References
Mecaline:SPA2000E - 889349
Rubix:243A4270
Manufacturer :889349
EAN:3660338419027

Documents
Product details : MECALINE SPA2000 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 2000 mm |
| Interior length | 1955 mm |
| Outer length | 2018 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 12.71 excl. VAT
/ Each
£ 15.25 incl. VAT
- In stock: Next day delivery
