MECALINE SPA1150 SPA Wrapped Wedge Belt


SPA Wedge Belts

References
mecaline:SPA1150E
rubix:45035225
manufacturer :SPA1150
ean:3660338343391
brand logo
brand logo
Technical specifications
ProfileSPA
Pitch length1150 mm
See all Specifications

Product details : MECALINE SPA1150 SPA Wrapped Wedge Belt


Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790

Technical specifications


Attributes
ProfileSPA
Pitch length1150 mm
Upper width13 mm
Height10 mm
MaterialSBR
Show UNSPSC/ECL@SS
£ 6.25 excl. VAT
/ Each
£ 7.50 incl. VAT
  • Sold out