Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ837 SPZ Wrapped Wedge Belt
MECALINE SPZ837 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ837
rubix:
45035744
manufacturer :
857825
ean:
3660338130748
Technical specifications
Profile
SPZ
Pitch length
837
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ837 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPZ
Pitch length
837
mm
Upper width
9.7
mm
Height
8
mm
Interior length
800
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.85
excl. VAT
/
Each
£
8.22
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
GATES SUPER HC VBELT SPZ1237 SUPERHC
GATES 9336-31120 8V1120 SUPERHC
OPTIBELT 8V 1000 RP 1678586
GATES SUPER HC VBELT SPZ1320 SUPERHC
MEGADYNE SPZ2262 SPZ2262 OLESTATIC BELT
GATES 9625-61107 SPA1107 DELTA NARROW
GATES SUPER HC VBELT SPZ637 SUPERHC
OPTIBELT SPA 2082 1571390
OPTIBELT 5V 710 RP 1709391
MECALINE SPA950 WRAPPED WEDGE BELT 2.0
GATES 9331-03170 SUPER HC SPZ3170
GATES SPZ1047ESHC SUPER HC VBELT
GATES SUPER HC VBELT SPA4250 SUPERHC
GATES SUPER HC VBELT SPA1457 SUPERHC
GATES ISO WEDGE BELT SPA3000E