References
Superseded Ref:857604
Mecaline:SPA950E - 889420
Rubix:243A4334
Manufacturer :889420
EAN:3660338419737

Documents
Product details : MECALINE SPA950 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 950 mm |
| Interior length | 905 mm |
| Outer length | 968 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 6.04 excl. VAT
/ Each
£ 7.25 incl. VAT
- In stock: Next day delivery
