OPTIBELT 8V 1000 RP 1678586


RED POWER 3 High-Performance V-Belt

References
optibelt:8V 1000 RP
rubix:265A9863
manufacturer :8V 10006002
ean:4014486060065
brand logo
brand logo
Technical specifications

Product details : OPTIBELT 8V 1000 RP 1678586


Compact: performance in a small space

The new design with optibelt RED POWER 3 V-belts enables a space-saving and cost-effective design thanks to a reduced number of belts and the associated lower axle and bearing loads.


Problem solver: reliable and economical

Its multiple service life and significantly reduced maintenance requirements make the optibelt RED POWER 3 a problem solver in overloaded drives with conventional V-belts. Cost savings of up to 35% are possible thanks to lower maintenance costs and a reduced need for replacement due to fewer belts and smaller pulleys. Conventional V-belts require regular re-tensioning throughout their service life. The maintenance-free optibelt RED POWER 3 eliminates this additional work and cost expenditure.


Powerful to the limit

The optibelt RED POWER 3 achieves up to 50% higher performance than conventional V-belts. This means that fewer belts are required for power transmission, which is why sustainable cost savings are made possible thanks to narrower pulleys. Smaller pulley diameters can be used with the same number of belts.

High Performance Wedge Belts

Technical specifications


Attributes
Logistic Weight1461 g
Profile8v
Upper width25 mm
Height23 mm
Interior length2420 mm
Outer length100 mm
Show UNSPSC/ECL@SS
£ 80.71 excl. VAT
/ Each
£ 96.85 incl. VAT
  • Usually arrives within 14 working days