Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ1637 SPZ Wrapped Wedge Belt
MECALINE SPZ1637 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ1637
rubix:
45035636
manufacturer :
857882
ean:
3660338131318
Technical specifications
Profile
SPZ
Pitch length
1637
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1637 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPZ
Pitch length
1637
mm
Upper width
9.7
mm
Height
8
mm
Interior length
1600
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.76
excl. VAT
/
Each
£
15.31
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
OPTIBELT OPTI REDPOWER BELT SPB 28006002
GATES 9625-62430 SPA2430 DELTA NARROW
OPTIBELT WEDGEBELTSPAENV SPA 23827700
GATES SUPER HC VBELT SPB4750 SUPERHC
GATES 5ROW SPB VEEBELT SPB3150/5 POWERBAND
MECALINE SPA4000 SPA Wrapped Wedge Belt
GATES 9625-62720 SPA2720 DELTA NARROW
GATES SUPER HC VBELT SPA2800 SUPERHC
GATES SUPER HC VBELT SPZ787 SUPERHC
MECALINE SPZ1750 SPZ Wrapped Wedge Belt
OPTIBELT WEDGEBELTSPAENV SPA 29327700
OPTIBELT OPTI REDPOWER BELT SPA 12506002
GATES 9339-01930 SPB1930 SUPERHC
GATES WEDGEBELT 5V ENV 5V530 SUPERHC
GATES SUPER HC VBELT SPZ1062 SUPERHC