Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ1750 SPZ Wrapped Wedge Belt
MECALINE SPZ1750 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ1750
rubix:
45035648
manufacturer :
857887
ean:
3660338131363
Technical specifications
Profile
SPZ
Pitch length
1750
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1750 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPZ
Pitch length
1750
mm
Upper width
9.7
mm
Height
8
mm
Interior length
1713
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.67
excl. VAT
/
Each
£
46.40
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
MECALINE SPA2882 SPA Wrapped Wedge Belt
MECALINE SPB3350 SPB Wrapped Wedge Belt
OPTIBELT SPB 20007700 WEDGEBELT SPB ENV SPB2000E
MECALINE SPA2482 WRAPPED WEDGE BELT 2.0
OPTIBELT OPTI REDPOWER BELT SPB 15506002
OPTIBELT SPB 1250 1517996
OPTIBELT OPTI REDPOWER BELT SPB 21206002
OPTIBELT 3V 1000 1676773
GATES SUPER HC VBELT SPZ3150 SUPERHC
GATES 9625-61060 SPA1060 DELTA NARROW
OPTIBELT OPTI REDPOWER BELT SPB 42506002
GATES SPB2650/4 POWERBAND 4 ROW BANDED BELT 4/SPB2650
GATES WEDGEBELT 5V ENV 5V1060 SUPERHC
OPTIBELT OPTI REDPOWER BELT SPA 25326002
OPTIBELT OPTI REDPOWER BELT SPA 19826002