References
Gates:SPB4750 SUPERHC
Rubix:102A6158
Manufacturer :933904750
EAN:5412571080827




Product details : GATES 933904750 SUPER HC V-BELT SPB4750
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16.3 mm |
| Pitch length | 4750 mm |
| Interior length | 4690 mm |
| Outer length | 4772 mm |
| Thickness | 13 mm |
| Sheathed | no |
| Series | super hc |
| Shape of teeth | smooth inside |
| Material | cr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 70.20 excl. VAT
/ Each
£ 84.24 incl. VAT
- Usually arrives within 14 working days
