Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ1700 SPZ Wrapped Wedge Belt
MECALINE SPZ1700 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ1700
rubix:
45035644
manufacturer :
857885
ean:
3660338131349
Technical specifications
Profile
SPZ
Pitch length
1700
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1700 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPZ
Pitch length
1700
mm
Upper width
9.7
mm
Height
8
mm
Interior length
1663
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.87
excl. VAT
/
Each
£
15.44
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
OPTIBELT SPA 23077700 WEDGE BELT SPA2307E
GATES 9624-61850 SPZ1850 DELTA NARROW
OPTIBELT OPTI REDPOWER BELT SPB 23606002
OPTIBELT OPTI REDPOWER BELT SPZ 15376002
GATES 9624-61137 SPZ1137 DELTA NARROW
GATES 9333-02432 SUPER HC SPA2432
OPTIBELT 8V 3150 RP 1548279
GATES SUPER HC VBELT SPZ2650 SUPERHC
GATES 9333-01907 SPA1907 SUPERHC
GATES SUPER HC VBELT SPZ1750 SUPERHC
MECALINE SPZ1400 SPZ Wrapped Wedge Belt
GATES 4ROW SPB VEEBELT SPB2360/4 POWERBAND
WEDGEBELTSPAENV 13MMX10MMX1500MM
MECALINE SPA1557 SPA Wrapped Wedge Belt
MECALINE SPZ1737 SPZ Wrapped Wedge Belt