References
Mecaline:SPZ1737
Rubix:45035646
Manufacturer :857886
EAN:3660338131356

Documents
Product details : MECALINE SPZ1737 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 9.7 mm |
| Pitch length | 1737 mm |
| Interior length | 1700 mm |
| Outer length | 1750 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 8.52 excl. VAT
/ Each
£ 10.22 incl. VAT
- Sold out
