References
Mecaline:SPA1557
Rubix:45035266
Manufacturer :857641
EAN:3660338128936

Documents
Product details : MECALINE SPA1557 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 12.7 mm |
| Pitch length | 1557 mm |
| Interior length | 1562 mm |
| Outer length | 1575 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 14.89 excl. VAT
/ Each
£ 17.87 incl. VAT
- Sold out
